- 41 Chain
- 9 Teeth
- 1/2" Bore
- 1/8 in x 1/16 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| No. of Strands Across | 1 |
| Finished Bore | 1/2 in |
| Chain Pitch | 0.5 in |
| Hub Projection | 0.648 in |
| No. of Teeth | 9 |
| Keyway | 1/8 x 1/16 |
| Outside Dia. | 1.674 in |
| Inch/Metric | Inch |
| Chain No. | 41 |
| Pitch Diameter | 1.462 in |
| Width Across Teeth | 0.227 in |
| Length Through Bore | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Hub Dia. | 1 1/8 in |
| Material | Steel |
| Weight | 0.201 LB |
| EAN or UPC | 781711155066 |

