- Single Strand, Number 41, Type B, 45 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | N/A |
| No. of Teeth | 45 |
| Length Through Bore | 1.0625 in |
| Hub Length Thru | 1 1/16 in |
| Hub Dia. | 3 1/2 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Material | Steel |
| Bore Range [Min] | 0.75 in |
| Hub Projection | 0.8355 in |
| Outside Dia. | 7.45 in |
| Chain Pitch | 0.5 in |
| Chain No. | 41 |
| Pitch Diameter | 7.168 in |
| Width Across Teeth | 0.227 in |
| Weight | 4.201 LB |
| EAN or UPC | 781711164723 |

