- 41 Chain, 20 Tooth, 0.625 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Chain Pitch | 0.5 in |
| No. of Teeth | 20 |
| Finished Bore | 5/8 in |
| Hub Length Thru | 0.773 in |
| Pitch Diameter | 3.196 in |
| Width Across Teeth | 0.227 in |
| Material | Steel |
| Outside Dia. | 3.457 in |
| Length Through Bore | 1 in |
| Keyway | w/Keyway & Setscrew |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 41 |
| Hub Dia. | 2 3/4 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Weight | 1.481 LB |
| EAN or UPC | 781711359587 |

