
- 41 Chain, 19 Tooth, 0.625 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Pitch Diameter | 3.038 in |
No. of Teeth | 19 |
Width Across Teeth | 0.227 in |
No. of Strands Across | 1 |
Hardened Teeth | Without Hardened Teeth |
Inch/Metric | Inch |
Sprocket Style | B |
Hub Length Thru | 0.773 in |
Keyway | w/Keyway & Setscrew |
Chain Pitch | 0.5 in |
Material | Steel |
Hub Dia. | 2.4688 in |
Length Through Bore | 1 in |
Chain No. | 41 |
Outside Dia. | 3.296 in |
Finished Bore | 5/8 in |
Weight | 1.291 LB |
EAN or UPC | 781711359563 |
