- Single Strand, Number 41, Type B, 14 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Chain No. | 41 |
| Hub Dia. | 1 3/4 in |
| Inch/Metric | Inch |
| Material | Steel |
| Width Across Teeth | 0.227 in |
| Chain Pitch | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 0.875 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| No. of Teeth | 14 |
| Pitch Diameter | 2.247 in |
| Hub Projection | 0.648 in |
| Outside Dia. | 2.491 in |
| Bore Range [Max] | N/A |
| Hub Length Thru | 7/8 in |
| Weight | 0.601 LB |
| EAN or UPC | 781711157749 |

