- 41 Chain, 10 Tooth, 0.75 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Chain Pitch | 0.5 in |
| Outside Dia. | 1.839 in |
| Hub Dia. | 1 1/4 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.227 in |
| Hub Length Thru | 0.648 in |
| Keyway | w/Keyway & Setscrew |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| No. of Teeth | 10 |
| Finished Bore | 3/4 in |
| Length Through Bore | 0.875 in |
| Material | Steel |
| Pitch Diameter | 1.618 in |
| Chain No. | 41 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.201 LB |
| EAN or UPC | 781711155141 |

