- Sprocket for TFL-018 Torque Limiter
- 40 Chain
- 20 Teeth
| Sprocket Pitch Diameter | 3.196 in |
| Sprocket Thickness | 0.284 in |
| No. of Teeth | 20 |
| Outside Dia. | 3.45 in |
| Use With | TLF-018 |
| Type | A Plate |
| Chain No. | 40 |
| Weight | 0.017 LB |
| EAN or UPC | 781711399446 |
| Sprocket Pitch Diameter | 3.196 in |
| Sprocket Thickness | 0.284 in |
| No. of Teeth | 20 |
| Outside Dia. | 3.45 in |
| Use With | TLF-018 |
| Type | A Plate |
| Chain No. | 40 |
| Weight | 0.017 LB |
| EAN or UPC | 781711399446 |