
- #40
- 1 Strand
- Standard Roller Link
- 1/2" Pitch
description
- Furnished as a complete assembly.
Pin Diameter | 0.156 in |
Pin Length (Lr) | 0.38 in |
Chain No. | 40 |
Pin Overall Length | 0.7 in |
Type | Roller Link |
Roller Dia. | 0.313 in |
Link Type | Spring Clip |
Link Plates Thickness | 0.06 in |
Link Plates Height | 0.47 in |
No. of Strands Across | 1 |
Material | Stainless Steel |
Duty | Standard-Duty |
Pin Material | Stainless Steel |
Chain Series | 40, 40-2, 40-3, 40-4 |
Pin Length (Lc) | 0.32 in |
Roller Width | 0.312 in |
Chain Type | ANSI |
Chain Pitch | 0.5 in |
Chain Construction | Part (CL, Ol, RL) |
Weight | 0.021 LB |
EAN or UPC | 781711301401 |
