Skip to content Skip to navigation menu
Boston Gear40SS C/L

40SS C/L

Stainless Steel Roller Chain Link
Item #101852836
  • #40
  • 1 Strand
  • Spring Clip Connecting Link
  • 1/2" Pitch
Boston Gear40SS C/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #40
  • 1 Strand
  • Spring Clip Connecting Link
  • 1/2" Pitch
Pin Diameter 0.156 in
Chain No. 40
Pin Length (Lc) 0.32 in
Chain Series 40, 40-2, 40-3, 40-4
Pin Overall Length 0.7 in
Chain Construction Part (CL, Ol, RL)
Roller Dia. 0.313 in
Link Plates Height 0.47 in
Pin Material Stainless Steel
Duty Standard-Duty
Link Type Spring Clip
Chain Pitch 0.5 in
Pin Length (Lr) 0.38 in
Link Plates Thickness 0.06 in
No. of Strands Across 1
Chain Type ANSI
Material Stainless Steel
Type Connecting (Master) Link
Roller Width 0.312 in
Weight 0.023 LB
EAN or UPC 781711301364
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison