- 40 Chain, 9 Tooth, 0.625 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Width Across Teeth | 0.284 in |
| Sprocket Style | B |
| Material | Steel |
| Hub Length Thru | 0.591 in |
| Hub Dia. | 1 1/16 in |
| Pitch Diameter | 1.462 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Length Through Bore | 0.875 in |
| Outside Dia. | 1.674 in |
| Finished Bore | 5/8 in |
| Chain Pitch | 0.5 in |
| No. of Teeth | 9 |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Keyway | w/Keyway & Setscrew |
| Weight | 0.201 LB |
| EAN or UPC | 781711149829 |

