- 40 Chain
- 60 Teeth
- 1 7/16" Bore
- 3/8 in x 3/16 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Chain Pitch | 0.5 in |
| Material | Steel |
| Pitch Diameter | 9.554 in |
| Hub Projection | 0.841 in |
| No. of Teeth | 60 |
| Outside Dia. | 9.841 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | 3/8 x 3/16 |
| Finished Bore | 1 7/16 in |
| Sprocket Style | B |
| Chain No. | 40 |
| Length Through Bore | 1.125 in |
| Hub Dia. | 3 1/2 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Weight | 7.588 LB |
| EAN or UPC | 781711364741 |

