- 40 Chain
- 48 Teeth
- 3/4" Bore
- 3/16 in x 3/32 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Length Through Bore | 1.125 in |
| No. of Teeth | 48 |
| Outside Dia. | 7.929 in |
| Finished Bore | 3/4 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 3 1/2 in |
| Inch/Metric | Inch |
| Material | Steel |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Keyway | 3/16 x 3/32 |
| Pitch Diameter | 7.645 in |
| Hub Projection | 0.841 in |
| Chain Pitch | 0.5 in |
| Weight | 5.201 LB |
| EAN or UPC | 781711494813 |

