Skip to content Skip to navigation menu
Boston Gear40B28-1 1/2

40B28-1 1/2

Finished Bore Sprocket
Item #101842974
  • 40 Chain, 28 Tooth, 1.5 in Bore, With Keyway and Setscrew
Boston Gear40B28-1 1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 Chain, 28 Tooth, 1.5 in Bore, With Keyway and Setscrew

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life
  • Complete with keyway and setscrew

compliances

  • 0
Keyway w/Keyway & Setscrew
Outside Dia. 4.738 in
Hub Dia. 3 1/4 in
Chain No. 40
Sprocket Style B
Length Through Bore 1 in
Hub Length Thru 0.716 in
Inch/Metric Inch
Material Steel
No. of Strands Across 1
No. of Teeth 28
Pitch Diameter 4.466 in
Hardened Teeth Without Hardened Teeth
Chain Pitch 0.5 in
Width Across Teeth 0.284 in
Finished Bore 1 1/2 in
Weight 2.567 LB
EAN or UPC 781711683163
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison