- Single Strand, Number 40, Type B, 27 Teeth Roller Chain Sprocket
features
- Long operational life
- Superior fatigue resistance
- Quality design
compliances
- 0
| Material | Steel |
| Hub Projection | 0.716 in |
| Hub Dia. | 3 1/4 in |
| Bore Range [Max] | N/A |
| Outside Dia. | 4.578 in |
| Length Through Bore | 1 in |
| Chain No. | 40 |
| No. of Teeth | 27 |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Hub Length Thru | 1 in |
| Bore Range [Min] | 0.625 in |
| Chain Pitch | 0.5 in |
| Pitch Diameter | 4.307 in |
| Weight | 2.996 LB |
| EAN or UPC | 781711680902 |

