Skip to content Skip to navigation menu
Boston Gear40B26-1 1/2

40B26-1 1/2

Finished Bore Sprocket
Item #101794658
  • 40 Chain, 26 Tooth, 1.5 in Bore, With Keyway and Setscrew
Boston Gear40B26-1 1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 Chain, 26 Tooth, 1.5 in Bore, With Keyway and Setscrew

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life
  • Complete with keyway and setscrew

compliances

  • 0
Keyway w/Keyway & Setscrew
Pitch Diameter 4.148 in
No. of Teeth 26
Hardened Teeth Without Hardened Teeth
Width Across Teeth 0.284 in
Material Steel
Inch/Metric Inch
Hub Length Thru 0.716 in
Chain No. 40
Sprocket Style B
Finished Bore 1 1/2 in
Length Through Bore 1 in
No. of Strands Across 1
Hub Dia. 3 1/4 in
Outside Dia. 4.418 in
Chain Pitch 0.5 in
Weight 2.394 LB
EAN or UPC 781711683002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison