- 40 Chain
- 23 Teeth
- 1 1/2" Bore
- 3/8 in x 3/16 in Keyway
features
- Long operational life
- Complete with keyway and setscrew
- Quality design
- Superior fatigue resistance
compliances
- 0
| Chain No. | 40 |
| Keyway | 3/8 x 3/16 |
| Material | Steel |
| No. of Teeth | 23 |
| Outside Dia. | 3.938 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Finished Bore | 1 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 3 in |
| Hub Projection | 0.716 in |
| Chain Pitch | 0.5 in |
| Length Through Bore | 1 in |
| Width Across Teeth | 0.284 in |
| Pitch Diameter | 3.672 in |
| Inch/Metric | Inch |
| Weight | 1.22 LB |
| EAN or UPC | 781711567364 |

