- Single Strand, Number 40, Type B, 20 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Length Through Bore | 1 in |
| Hub Dia. | 2 5/8 in |
| Hub Length Thru | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.284 in |
| Material | Stainless Steel |
| Pitch Diameter | 3.196 in |
| Bore Range [Min] | 0.625 in |
| Outside Dia. | 3.457 in |
| No. of Strands Across | 1 |
| Hub Projection | 0.716 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.5 in |
| Bore Range [Max] | N/A |
| Chain No. | 40 |
| No. of Teeth | 20 |
| Sprocket Style | B |
| Weight | 1.561 LB |
| EAN or UPC | 781711692950 |

