
- 40 Chain, 19 Tooth, 0.875 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Chain No. | 40 |
No. of Teeth | 19 |
Chain Pitch | 0.5 in |
Outside Dia. | 3.296 in |
No. of Strands Across | 1 |
Hardened Teeth | Without Hardened Teeth |
Keyway | w/Keyway & Setscrew |
Width Across Teeth | 0.284 in |
Length Through Bore | 1 in |
Sprocket Style | B |
Hub Dia. | 2 1/2 in |
Pitch Diameter | 3.038 in |
Hub Length Thru | 0.716 in |
Inch/Metric | Inch |
Finished Bore | 7/8 in |
Material | Steel |
Weight | 1.256 LB |
EAN or UPC | 781711360743 |
