- Single Strand, Number 40, Type A, 84 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Bore Range [Max] | N/A |
| No. of Strands Across | 1 |
| Material | Steel |
| Inch/Metric | Inch |
| Width Across Teeth | 0.284 in |
| Hub Dia. | N/A |
| Bore Range [Min] | 0.71875 in |
| Pitch Diameter | 13.372 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 84 |
| Sprocket Style | A |
| Hub Projection | N/A |
| Chain Pitch | 0.5 in |
| Length Through Bore | 0.284 in |
| Outside Dia. | 13.663 in |
| Chain No. | 40 |
| Weight | 11.301 LB |
| EAN or UPC | 781711162828 |

