- Single Strand, Number 40, Type A, 38 Teeth Roller Chain Sprocket
features
- Long operational life
- Superior fatigue resistance
- Quality design
compliances
- 0
| No. of Teeth | 38 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Width Across Teeth | 0.284 in |
| Hub Projection | N/A |
| Bore Range [Min] | 0.59375 in |
| Outside Dia. | 6.334 in |
| Bore Range [Max] | N/A |
| Hub Dia. | N/A |
| Chain Pitch | 0.5 in |
| Length Through Bore | 0.284 in |
| Pitch Diameter | 6.055 in |
| Chain No. | 40 |
| Weight | 2.291 LB |
| EAN or UPC | 781711680261 |

