- Single Strand, Number 40, Type A, 35 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Hub Projection | N/A |
| Bore Range [Min] | 0.59375 in |
| Material | Steel |
| Hub Dia. | N/A |
| Chain No. | 40 |
| Outside Dia. | 5.855 in |
| Pitch Diameter | 5.578 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.284 in |
| Sprocket Style | A |
| Bore Range [Max] | N/A |
| Chain Pitch | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 35 |
| Weight | 1.94 LB |
| EAN or UPC | 781711680230 |

