Skip to content Skip to navigation menu
Boston Gear40-4RIV

40-4RIV

Multiple Strand Riveted ANSI Roller Chain
Item #101771994
  • #40 Chain
  • 4 Strands
  • 1/2" Pitch
  • Riveted
  • Carbon Steel Material
  • 10 Foot Box
+ Show More + Show Less
Boston Gear40-4RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #40 Chain
  • 4 Strands
  • 1/2" Pitch
  • Riveted
  • Carbon Steel Material

applications

  • High speed drives

features

  • Greater rigidity of pins and side plates
Chain Pitch 0.5 in
Material Carbon Steel
No. of Strands Across 4
Duty Standard-Duty
Self-Lubricating No
Chain Type ANSI
Link Plates Height 0.472 in
Pin Overall Length 2.409 in
Chain Series 40, 40-2, 40-3, 40-4
Roller Width 0.312 in
Link Plates Thickness 0.409 in
Chain Construction Riveted
Chain No. 40
Pins & Rollers Standard
Side Bow No
Package Type 10 Foot Box
Pin Diameter 0.156 in
Pin Material Carbon Steel
Roller Dia. 0.312 in
Weight 1.6 LB
EAN or UPC 781711688427
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison