Skip to content Skip to navigation menu
Miniature HTD® Timing Belt

3M113060

Miniature HTD® Timing Belt
Item #101775850
  • 3 mm Pitch
  • 6 mm Width
  • 339 mm Pitch Length
  • 113 Teeth
  • Single Sided
Miniature HTD® Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 mm Pitch
  • 6 mm Width
  • 339 mm Pitch Length
  • 113 Teeth
  • Single Sided

description

  • Timing belts are flat belts with the addition of evenly spaced teeth along the surface that contacts toothed pulleys. Pulley pitch diameters are larger than their OD and the belt pitch lines lie within the flat portion. Power is transmitted smoothly and without slippage. Tension members are molded in the flat portion to serve as load carrying elements. Miniature HTD timing belts have deep curvilinear tooth forms, as contrasted to trapezoidal for conventional timing belts.

features

  • Neoprene nylon covered
  • Fiberglass reinforced
  • Ambient temperature range from -18 °C to 85 °C
  • Breaking strength 74.4 kg
Belt Style Single Sided
Pitch 3 mm
Weight 0.021 LB
EAN or UPC 781711542491
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison