- 5/8" Shaft, 1.0625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Eccentric shaft lock of international manufacture.
features
- Rigid one-piece housing
- Chrome alloy steel balls
- Spherical outer race
- Synthetic lip type seal
- Eccentric locking collar
- 1/4-28 threaded grease fitting
| Base Height | 1/2 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Width | 7/16 in |
| Base Length | 5 1/16 in |
| Overall Width | 1 5/8 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Inch/Metric | Inch |
| Length Through Bore | 1.125 in |
| Bolt Hole Spacing | 3 21/32 in |
| Bolt Hole Length | 25/32 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 0.625 in |
| Housing Height | 2 5/32 in |
| Base Width | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Bolt Size | 3/8 in |
| Series | L Series |
| Bearing Insert | NX3010M |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 4 in |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Weight | 1.201 LB |
| EAN or UPC | 781711069080 |

