- Sprocket for TFL-018 Torque Limiter
- 35 Chain
- 22 Teeth
| Use With | TLF-018 |
| Chain No. | 35 |
| No. of Teeth | 22 |
| Sprocket Thickness | 0.168 in |
| Outside Dia. | 2.83 in |
| Sprocket Pitch Diameter | 2.635 in |
| Type | A Plate |
| Weight | 0.202 LB |
| EAN or UPC | 781711409763 |
| Use With | TLF-018 |
| Chain No. | 35 |
| No. of Teeth | 22 |
| Sprocket Thickness | 0.168 in |
| Outside Dia. | 2.83 in |
| Sprocket Pitch Diameter | 2.635 in |
| Type | A Plate |
| Weight | 0.202 LB |
| EAN or UPC | 781711409763 |