
- 35 Chain
- 8 Teeth
- 3/8" Bore
- 3/32 in x 3/64 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Pitch Diameter | 0.98 in |
Outside Dia. | 1.13 in |
No. of Teeth | 8 |
Width Across Teeth | 0.168 in |
Hardened Teeth | Without Hardened Teeth |
Hub Dia. | 3/4 in |
Inch/Metric | Inch |
Finished Bore | 3/8 in |
Hub Projection | 0.582 in |
Chain Pitch | 0.375 in |
Keyway | 3/32 x 3/64 |
No. of Strands Across | 1 |
Material | Steel |
Chain No. | 35 |
Length Through Bore | 0.75 in |
Sprocket Style | B |
Weight | 0.101 LB |
EAN or UPC | 781711494745 |
