
- 35 Chain, 45 Tooth, 0.75 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Hardened Teeth | Without Hardened Teeth |
Keyway | w/Keyway & Setscrew |
Pitch Diameter | 5.376 in |
No. of Strands Across | 1 |
Chain No. | 35 |
Material | Steel |
Inch/Metric | Inch |
Outside Dia. | 5.588 in |
Width Across Teeth | 0.168 in |
Chain Pitch | 0.375 in |
Length Through Bore | 1 in |
No. of Teeth | 45 |
Sprocket Style | B |
Hub Length Thru | 0.832 in |
Finished Bore | 3/4 in |
Hub Dia. | 2 1/4 in |
Weight | 1.657 LB |
EAN or UPC | 781711457733 |
