- 35 Chain, 28 Tooth, 1 in Bore, With Keyway and Setscrew
features
- Quality design
- Long operational life
- Complete with keyway and setscrew
- Superior fatigue resistance
compliances
- 0
| Keyway | w/Keyway & Setscrew |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 3.349 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.168 in |
| Outside Dia. | 3.553 in |
| Hub Length Thru | 0.707 in |
| Sprocket Style | B |
| Hub Dia. | 2 in |
| Chain Pitch | 0.375 in |
| Inch/Metric | Inch |
| Material | Steel |
| Chain No. | 35 |
| Finished Bore | 1 in |
| No. of Teeth | 28 |
| Length Through Bore | 0.875 in |
| Weight | 0.62 LB |
| EAN or UPC | 781711682654 |

