- 35 Chain, 24 Tooth, 0.5 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Complete with keyway and setscrew
- Long operational life
compliances
- 0
| Length Through Bore | 0.875 in |
| Material | Steel |
| Pitch Diameter | 2.873 in |
| No. of Teeth | 24 |
| Hub Length Thru | 0.707 in |
| Width Across Teeth | 0.168 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Keyway | w/Keyway & Setscrew |
| Hub Dia. | 2 in |
| Chain No. | 35 |
| Finished Bore | 1/2 in |
| Chain Pitch | 0.375 in |
| Outside Dia. | 3.073 in |
| Weight | 1.094 LB |
| EAN or UPC | 781711457627 |

