
- 35 Chain, 21 Tooth, 0.75 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Sprocket Style | B |
Hardened Teeth | Without Hardened Teeth |
Inch/Metric | Inch |
No. of Strands Across | 1 |
Keyway | w/Keyway & Setscrew |
Hub Dia. | 2 in |
No. of Teeth | 21 |
Chain No. | 35 |
Hub Length Thru | 0.707 in |
Finished Bore | 3/4 in |
Length Through Bore | 0.875 in |
Outside Dia. | 2.713 in |
Width Across Teeth | 0.168 in |
Pitch Diameter | 2.516 in |
Chain Pitch | 0.375 in |
Material | Steel |
Weight | 0.701 LB |
EAN or UPC | 781711149522 |
