
- 35 Chain, 16 Tooth, 0.625 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
No. of Strands Across | 1 |
Finished Bore | 5/8 in |
Outside Dia. | 2.11 in |
Inch/Metric | Inch |
Chain Pitch | 0.375 in |
Sprocket Style | B |
No. of Teeth | 16 |
Hub Dia. | 1.4688 in |
Keyway | w/Keyway & Setscrew |
Hub Length Thru | 0.582 in |
Pitch Diameter | 1.922 in |
Width Across Teeth | 0.168 in |
Length Through Bore | 0.75 in |
Chain No. | 35 |
Material | Steel |
Hardened Teeth | Without Hardened Teeth |
Weight | 0.301 LB |
EAN or UPC | 781711149188 |
