- 35 Chain, 16 Tooth, 0.5 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Keyway | w/Keyway & Setscrew |
| Material | Steel |
| Outside Dia. | 2.11 in |
| Pitch Diameter | 1.922 in |
| Hub Length Thru | 0.582 in |
| Hub Dia. | 1.4688 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 16 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 35 |
| Sprocket Style | B |
| Length Through Bore | 0.75 in |
| Chain Pitch | 0.375 in |
| Width Across Teeth | 0.168 in |
| Finished Bore | 1/2 in |
| Weight | 0.301 LB |
| EAN or UPC | 781711149164 |

