- 35 Chain
- 15 Teeth
- 1/2" Bore
- 1/8 in x 1/16 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Width Across Teeth | 0.168 in |
| Pitch Diameter | 1.804 in |
| Chain Pitch | 0.375 in |
| Length Through Bore | 0.75 in |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Hub Projection | 0.582 in |
| Finished Bore | 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 15 |
| Material | Steel |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Outside Dia. | 1.989 in |
| Hub Dia. | 1 11/32 in |
| Keyway | 1/8 x 1/16 |
| Weight | 0.271 LB |
| EAN or UPC | 781711149102 |

