- Single Strand, Number 35, Type A, 48 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Pitch Diameter | 5.734 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.375 in |
| Width Across Teeth | 0.168 in |
| Bore Range [Min] | 0.59375 in |
| Bore Range [Max] | N/A |
| Hub Dia. | N/A |
| Length Through Bore | 0.168 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | N/A |
| Inch/Metric | Inch |
| Outside Dia. | 5.946 in |
| No. of Teeth | 48 |
| Sprocket Style | A |
| Material | Steel |
| Chain No. | 35 |
| Weight | 0.799 LB |
| EAN or UPC | 781711462362 |

