- #35 Chain
- 4 Strands
- 0.375" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
| Rated Working Load | 7032 lbs |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Pin Diameter | 0.141 in |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Link Plates Height | 23/64 in |
| Roller Width | 3/16 in |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Link Plates Thickness | 0.05 in |
| Chain Construction | Riveted |
| Chain No. | 35 |
| Pins & Rollers | Standard |
| Chain Pitch | 0.375 in |
| No. of Strands Across | 4 |
| Side Bow | No |
| Package Type | 10 Foot Box |
| Roller Dia. | 0.2 in |
| Self-Lubricating | No |
| Pin Overall Length | 1 43/64 in |
| Weight | 0.82 LB |
| EAN or UPC | 781711688397 |

