Skip to content Skip to navigation menu
Boston Gear35-3RIV

35-3RIV

Multiple Strand Riveted ANSI Roller Chain
Item #101774235
  • #35 Chain
  • 3 Strands
  • 0.375" Pitch
  • Riveted
  • Carbon Steel Material
  • 10 Foot Box
+ Show More + Show Less
Boston Gear35-3RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #35 Chain
  • 3 Strands
  • 0.375" Pitch
  • Riveted
  • Carbon Steel Material

applications

  • High speed drives

features

  • Greater rigidity of pins and side plates
Chain No. 35
Link Plates Thickness 0.05 in
Chain Construction Riveted
Pin Material Carbon Steel
Chain Series 35, 35-2, 35-3, 35-4
Material Carbon Steel
Chain Type ANSI
Self-Lubricating No
Package Type 10 Foot Box
Roller Dia. 0.2 in
Duty Standard-Duty
Link Plates Height 0.354 in
Pins & Rollers Standard
Side Bow No
No. of Strands Across 3
Roller Width 0.188 in
Pin Diameter 0.141 in
Pin Overall Length 1.295 in
Chain Pitch 0.375 in
Weight 0.66 LB
EAN or UPC 781711690574
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison