- 3/4" ID x 4.026" OD x 1 7/8" Long
- Teflon Filled Acetal Roll End Bearing for 4" - Schedule 40 Pipe
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Ribbed construction to allow closer dimensional control
- Excellent load and wear characteristics
| Material | Teflon® Filled Acetal |
| I.D. | 3/4 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| O.D. | 4.026 in |
| Has Flange | Yes |
| Length | 1 7/8 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Tube or Pipe Size | 4 in - Schedule 40 |
| Flange Thickness | 0.1875 in |
| Weight | 0.471 LB |
| EAN or UPC | 781711574126 |

