
- 1 1/4" ID x 3.760" OD x 2" Long
- Nylatron GS Roll End Bearing for 4" - 11 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
Groove Type | No Groove |
Tube or Pipe Size | 4 in - 11 Gage |
I.D. | 1 1/4 in |
O.D. | 3.76 in |
Inch/Metric | Inch |
Bore Type | Round Bore |
Material | Nylatron GS |
Has Flange | Yes |
Length | 2 in |
Flange Thickness | 3/16 in |
Temperature Range [Max] | 550 °F |
Weight | 0.501 LB |
EAN or UPC | 781711571965 |
