- .94" Center Distance
- 20:1 Ratio
- Shaft Input
- Right Output
- Bottom Worm Position
features
- Prelubricated for ambient temperature range of 50 °F to 125 °F
caution
- Never use cheater bars or extensions
| Base to Centerline of Output Shaft | 2 1/2 in |
| Housing Material | Cast Iron |
| Bolt Center Length x Bolt Center Width | 2 3/4 in x 2 3/4 in |
| Box Length | 2 3/4 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Use With | 309 |
| Washdown Duty | No |
| Bolt Center | 2 3/4" x 2 3/4" |
| Center Distance | 0.94 in |
| Max. Overhung Load @ 1750 rpm | 25 lb/in |
| Input HP @ RPM | 0.17 hp @ 1750 rpm |
| Output Configuration | Right Output |
| Frame Size | Shaft Input, Not a C-Face |
| Input (Shaft or Bore) Size | 5/16 in |
| Box Width | 2 3/4 in |
| Torque Out @ 1150 rpm | N/A |
| Lubrication | Mobil SHC634 Synthetic |
| Max. Overhung Load @ RPM | 25 lb/in @ 1150 rpm, 25 lb/in @ 1750 rpm |
| Base to Centerline of Input Shaft | 1 9/16 in |
| Reduction Type | Single Reduction |
| Ratio | 20:1 |
| Fan Cooled | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque @ RPM | 43 in lb @ 1750 rpm |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Max. Thrust Load @ RPM | 25 lb/in @ 1150 rpm, 25 lb/in @ 1750 rpm |
| Box Height | 3 15/32 in |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Output (Shaft or Bore) Size | 1/2 in |
| Max. Thrust Load @ 1150 rpm | 25 lb/in |
| Input Configuration | Shaft Input |
| Shaft Assembly Code | G |
| Torque Out @ 1750 rpm | 43 in lb |
| Frame | N/A |
| Worm Position | Bottom |
| Installed Options | Horizontal Base |
| Family Name | Std Unit |
| Motor Application | General Purpose |
| Weight | 10.1 LB |
| EAN or UPC | 781711455333 |

