- Single Row Radial Bearing
- 1" ID x 2" OD x 9/16" Wide
- Double Shielded
features
- Low cost inch dimensional bearing
- Nylon ball retainers
- Grease packed
- Nylon seals
| Preload Level | None |
| Width | 9/16 in |
| Material | Steel |
| Fillet Radius | 0.025 in |
| Limiting Speed - Grease | 2500 rpm |
| O.D. Type | Straight |
| Ball Dia. | 1/4 in |
| Cage Type | Plastic |
| No. of Balls | 10 |
| Seal Type | Non-Contact Seals |
| Cage Material | Nylon |
| Precision | Unground |
| I.D. | 1 in |
| Locking Device | No Locking Device |
| Outer Ring Width | 9/16 in |
| Radial Internal Clearance | Normal |
| Inch/Metric | Inch Bore |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Lubricant | General Purpose |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Low Precision (Unground) |
| Bearing Type | Radial |
| Inner Ring Width | 9/16 in |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Seal Material | Metal |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| O.D. | 2 in |
| Weight | 0.261 LB |
| EAN or UPC | 781711507865 |

