Skip to content Skip to navigation menu
Boston Gear3035DC

3035DC

3000 Series Semi-Ground Radial Bearing
Item #101869858
  • Single Row Radial Bearing
  • 3/4" ID x 1 3/4" OD x 1/2" Wide
  • Double Sealed
Boston Gear3035DC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing
  • 3/4" ID x 1 3/4" OD x 1/2" Wide
  • Double Sealed

features

  • Low cost inch dimensional bearing
  • Nylon ball retainers
  • Grease packed
  • Nylon seals
I.D. 3/4 in
Rows of Balls Single
Limiting Speed - Grease 2500 rpm
Bearing Type Radial
Seal Type Contact Seals
Fillet Radius 0.025 in
Material Steel
Precision Unground
Snap Ring No Snap Ring
Cage Material Nylon
Inch/Metric Inch Bore
Preload Level None
Origin Single Row Radial
Seal Material Nylon
Capacity Standard Capacity
O.D. Type Straight
Outer Ring Width 1/2 in
Enclosure Double Sealed
O.D. 1.75 in
Contact Angle
Radial Internal Clearance Specification Normal Clearance
Width 1/2 in
Ball Material Steel
Lubricant General Purpose
No. in Set Single Bearing
No. of Balls 8
Locking Device No Locking Device
Inner Ring Width 1/2 in
Radial Internal Clearance Normal
Precision Level Low Precision (Unground)
Ball Dia. 1/4 in
Bore Type Round Bore
Cage Type Plastic
Weight 0.201 LB
EAN or UPC 781711507636
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison