- Single Row Radial Bearing
- 5/16" ID x 7/8" OD x 9/32" Wide
- Double Sealed
features
- Low cost inch dimensional bearing
- Nylon ball retainers
- Grease packed
- Nylon seals
| Width | 9/32 in |
| Locking Device | No Locking Device |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Cage Type | Plastic |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 9/32 in |
| O.D. Type | Straight |
| Cage Material | Nylon |
| I.D. | 5/16 in |
| Precision Level | Low Precision (Unground) |
| O.D. | 0.875 in |
| Seal Material | Nylon |
| Bore Type | Round Bore |
| Inner Ring Width | 9/32 in |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Unground |
| Lubricant | General Purpose |
| Bearing Type | Radial |
| Weight | 0.031 LB |
| EAN or UPC | 781711507506 |

