- Two Piece Split Collar
- 3/4 in ID x 1 3/4 in OD x 1/2 in Wide
- 303 Stainless Steel, Plain Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Type 303 austenitic stainless steel
compliances
- 0
| Material | 303 Stainless Steel |
| Inch/Metric | Inch |
| I.D. | 3/4 in |
| Finish | Plain |
| Recessed Screw | Yes |
| Collar Style | Two Piece - Split |
| O.D. | 1.75 in |
| Weight | 0.276 LB |
| EAN or UPC | 781711491980 |

