- Two Piece Split Collar
- 1 1/2 in ID x 2 1/2 in OD x 1/2 in Wide
- 303 Stainless Steel, Plain Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Type 303 austenitic stainless steel
compliances
- 0
| I.D. | 1 1/2 in |
| Finish | Plain |
| O.D. | 2.5 in |
| Material | 303 Stainless Steel |
| Recessed Screw | Yes |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Weight | 0.441 LB |
| EAN or UPC | 781711492109 |

