- Two Piece Split Collar
- 5/8 in ID x 1 1/2 in OD x 13/32 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| O.D. | 1.5 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| Recessed Screw | Yes |
| I.D. | 5/8 in |
| Material | Steel |
| Weight | 0.061 LB |
| EAN or UPC | 781711491492 |

