- Two Piece Split Collar
- 1/2 in ID x 1 3/8 in OD x 9/16 in Wide
- Nylon, No Finish
features
- Nylon material
- Stainless steel hardware
- Recessed clamping screws
compliances
- 0
| Material | Nylon |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| I.D. | 1/2 in |
| Recessed Screw | Yes |
| O.D. | 1.375 in |
| Finish | None |
| Weight | 0.035 LB |
| EAN or UPC | 781711387924 |

