- #25 Chain
- 1 Strand
- 0.25" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.03 in |
| Chain Pitch | 0.25 in |
| Material | Stainless Steel |
| Roller Width | 0.13 in |
| Pin Diameter | 0.09 in |
| Side Bow | No |
| Chain Type | ANSI |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Link Plates Height | 0.23 in |
| Chain No. | 25 |
| Pins & Rollers | Standard |
| Roller Dia. | 1/8 in |
| Package Type | 100 Foot Reel |
| Chain Series | 25, 25-2 |
| Chain Construction | Riveted |
| Pin Overall Length | 0.31 in |
| Weight | 0.086 LB |
| EAN or UPC | 781711690567 |

