- 25 Chain
- 25 Teeth
- 3/8" Bore
- 3/32 in x 3/64 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- 10-32 setscrews
compliances
- 0
| Keyway | 3/32 x 3/64 |
| Width Across Teeth | 0.11 in |
| Hub Projection | 0.515 in |
| No. of Teeth | 25 |
| Chain No. | 25 |
| Finished Bore | 3/8 in |
| Pitch Diameter | 1.995 in |
| Outside Dia. | 2.129 in |
| Length Through Bore | 0.625 in |
| Inch/Metric | Inch |
| Hub Dia. | 1 1/2 in |
| Chain Pitch | 0.25 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Weight | 0.401 LB |
| EAN or UPC | 781711456828 |

