- 25 Chain
- 23 Teeth
- 1/2" Bore
- 1/8 in x 1/16 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- 10-32 setscrews
compliances
- 0
| Keyway | 1/8 x 1/16 |
| Hub Dia. | 1 1/2 in |
| Hub Projection | 0.515 in |
| No. of Teeth | 23 |
| Pitch Diameter | 1.836 in |
| Material | Steel |
| Width Across Teeth | 0.11 in |
| Sprocket Style | B |
| Finished Bore | 1/2 in |
| No. of Strands Across | 1 |
| Outside Dia. | 1.969 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.625 in |
| Chain No. | 25 |
| Inch/Metric | Inch |
| Chain Pitch | 0.25 in |
| Weight | 0.317 LB |
| EAN or UPC | 781711456774 |

