
- 25 Chain
- 21 Teeth
- 1/2" Bore
- 1/8 in x 1/16 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- 10-32 setscrews
compliances
- 0
Keyway | 1/8 x 1/16 |
Width Across Teeth | 0.11 in |
Outside Dia. | 1.809 in |
Hub Projection | 0.39 in |
No. of Teeth | 21 |
Chain Pitch | 0.25 in |
Pitch Diameter | 1.598 in |
Sprocket Style | B |
Finished Bore | 1/2 in |
No. of Strands Across | 1 |
Hardened Teeth | Without Hardened Teeth |
Inch/Metric | Inch |
Hub Dia. | 1 5/32 in |
Material | Steel |
Chain No. | 25 |
Length Through Bore | 0.5 in |
Weight | 0.251 LB |
EAN or UPC | 781711456712 |
